T&B - 14RB-2577 - Sta-Kon® Fully Insulated Nylon Female Disconnect, Blue

CAD$80.53 /50

Product code: TAB14RB2577

Manufacturer: T&B

Part Number: 14RB-2577

  In Stock in Gescan

Details

Vinyl Fully Insulated Female Disconnect, Length 1.01 Inches, Width .38 Inches, Maximum Insulation .185, Tab Size .250x.032, Wire Range #16-#14 AWG, Color Blue, Brass, Tin Plated

UPC 786210839325
Color Blue
UNSPSC 39121447
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Material Brass
Length .97"
Width .38"
Specification  Detailed Specifications