Color-Keyed - 54208 - Copper Two-Hole Lug - Straight Standard Barrel, Green 37

CAD$ 13.31 CAD$ 8.35

Product code: TAB54208

Manufacturer: T&B

Brand: Color-Keyed

Part Number: 54208

  In Stock in Gescan

Details

Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #1 AWG, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 37, Die Color Code Green
UPC 786210542089
Color Green
UNSPSC 39121405
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Compression Connectors for Copper Conductors
Material Copper
Diameter .469"
Length 2.125"
Width .672"
Specification  Detailed Specifications