T&B - 701-140AL - 1.27"-1.40" Superstrut®  701 O.D. Aluminum Pipe and Conduit Clamp

CAD$2.22

Product code: CSP701140AL

Manufacturer: T&B

Part Number: 701-140AL

 Available from Manufacturer

Details

Strap, Pipe and Conduit, Outer Diameter of Pipe 1.27-1.40 Inches/32-36mm, Rigid Conduit Size 1 Inch, Aluminum

UPC 786210294513
UNSPSC 31162906
Special Features Machine screw and nut included.
Application(how its used) Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping.
Material Aluminum
Specification  Detailed Specifications