T&B - C10-8-SK - Sta-Kon® Non-Insulated Ring Terminal, #8 stud, Metallic

CAD$0.92

Product code: TABC108SK

Manufacturer: T&B

Part Number: C10-8-SK

 Available from Manufacturer

Details

Non-Insulated Ring Terminal, Length .82 Inches, Width .31 Inches, Bolt Hole #8, Wire Range #12-#10 AWG, Copper, Tin Plated

UPC 786210803432
UNSPSC 39121432
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Voltage 600
Material Copper
Specification  Detailed Specifications