Iberville - CI3106 - 1/2"-1" Water Pipe Size Iberville® Ground Clamps (Zinc Alloy Body/Steel Screw)

CAD$2.81

Product code: IBV3106

Manufacturer: T&B

Brand: Iberville

Part Number: CI3106

  In Stock in Gescan

Details

Ground Clamp (Zinc Alloy Body/Steel Screw) - Water Pipe Size 1/2 to 1 inch, Wire Size 10 Solid - 2 Stranded, Galvanized Steel 5/8 to 1 Reversible

UPC 622538654502
UNSPSC 39121613
Special Features CSA certified for wet locations and for direct burial
Installation SCREW CONNECTOR TO PIPE
Certifications CSA certified for wet locations and for direct burial
Application(how its used) For connecting grounding conductor to either galvanized steel rod or water pipe.
Material Zinc, Steel
Specification  Detailed Specifications