Iberville - CI3110-U - 1/2"-1" Iberville® Ground Clamps (Brass Body/Brass Screws)

CAD$6.74

Product code: IBV3110U

Manufacturer: T&B

Brand: Iberville

Part Number: CI3110-U

  In Stock in Gescan

Details

Ground Clamp (Brass Body/Brass Screw) - Water Pipe Size 1/2 to 1 inch, Wire Size 10 Solid - 2 Stranded, Galvanized Steel 5/8 to 1 Reversible, Copper Clad 5/8 to 1

UPC 622538654045
UNSPSC 39121613
Special Features CSA certified for wet locations and for direct burial
Installation SCREW CONNECTOR TO PIPE
Certifications CSA Certified, RoHS Compliant
Application(how its used) For connecting grounding conductor to either galvanized steel rod, copper clad rod or water pipe. CSA certified for wet locations and for direct burial.
Material Brass
Specification  Detailed Specifications