T&B - RC10-6F - Sta-Kon® Nylon Insulated Fork Terminal - #6 stud, Yellow

CAD$1.69

Product code: TABRC106F

Manufacturer: T&B

Part Number: RC10-6F

 Available from Manufacturer

Details

Nylon Insulated Fork Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #6, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated

UPC 786210804323
Color Yellow
UNSPSC 39121432
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Voltage 600
Material Copper
Length .97"
Width .31"
Specification  Detailed Specifications