T&B - STE050 - 1/2" Aluminum Jacketed Cable Fitting

CAD$24.16

Product code: TABSTE050

Manufacturer: T&B

Part Number: STE050

  In Stock in Gescan

Details

The STAR TECK® STE cable fitting series is designed for optimum integrity in ordinary applications. Designed to stand up to the harshest and most corrosive environment. Features: • Patented powergrip grounding ring • Removable armor-stop for greater cable ranges • Built-in sealing device • Patented Elastomeric collar ring/bushing for greater cable ranges • Built-in jacket stripping gauge on gland nut • Gland nut can be tightened with hammer and screwdriver Application: • Provides means for passing jacketed metal clad cables through a bulkhead or enclosure in industrial areas. • Forms a mechanical grip and water and/or oil-resistant termination • Provides grounding continuity of cable armorallers.

UPC 786210822570
Color Stainless Steel
UNSPSC 39121700
Special Features - Powergrip grounding ring <br>- Removable armor-stop for greater cable ranges. <br>- Elastomeric collar ring/busing for greater cable ranges. <br>- Built-in jacket stripping gauge on gland nut.<br>- Gland nut can be tig
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Provide means for passing jacketed metal clad cables through a bulkhead or enclosure in industrial areas.
Material Aluminum
Diameter 1.63 Inch
Length 2.65 Inch
Specification  Detailed Specifications