T&B - STX050-464 - 1/2" Star Teck XP® Jacketed Metal Clad Cable Fittings for Hazardous Location
Details
Star Teck XP hazardous location aluminum jacketed cable fitting hub size 1/2 inch Range over jacket 0.600-0.760 inch.
UPC | 786210904757 |
---|---|
UNSPSC | 39121431 |
Special Features | - Sealing chamber is easier to fill, requires less sealing compound, saves time and material.<bR>- Flame path is optimally designed to allow for easy insertion into hub, quick-turn lock. <bR>- Union features twist-on action; red color for high visibil |
Certifications | CSA certified, UL listed |
Application(how its used) | Hazardous location / Explosion Proof |
Material | Aluminum |
Diameter | 1/2" | Specification | Detailed Specifications |