T&B - RA867 - Sta-Kon® Vinyl Insulated Ring Terminal, #8 stud, Red, 100 Pack

CAD$21.68 CAD$ 16.97 / 100 EA

Product code: TABRA867

Manufacturer: T&B

Part Number: RA867

 In Stock

/ 100 EA

Details

Vinyl-Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .150, Bolt Hole #8, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated, 1,000 Pack
UPC 786210817453
Color Red
UNSPSC 39121432
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Voltage 600
Material Copper
Length .97"
Width .31"
Specification  Detailed Specifications