Gould Fuses - AG60 - 60A 480V Mersen Amp-Trap® AG Series Class G Fuse

CAD$20.50

Product code: GOUAG60

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: AG60

  In Stock in Gescan

Details

480V 60A CLASS G FUSE

UPC 782001905224
UNSPSC 39121608
Special Features Four unique sizes from 1/2 - 60 amperes do not allow inter-changeability with other fuse classes; Fiberglass bodies provide dimensional stability in harsh industrial settings
Certifications UL listed
Application(how its used) Lighting, Heating, Appliances
Material GMG
Diameter 0.406 in
Length 2.25 in
Voltage 480
Amperage 60
Specification  Detailed Specifications