Gould Fuses - GGX1/4 - 1/4A 250V Mersen GGX 8AG Fast-Acting Miniature Fuse

CAD$5.30 /5

Product code: GOUGGX14

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: GGX1/4

 Available from Manufacturer

Details

Mersen Electronic/Glass Fuses Features: • Glass Body • Fast Acting • 1/4" x 1" • 1/2A through 10A, 250VAC, UL Listed • 12A through 20A, 250V AC, UL Recognized • 25A through 30A, 125V AC, UL Recognized

UPC 782001761059
Color Clear
Certifications UL Recognized
Material Glass
Diameter 1/4 in
Length 1 in
Amperage 1
Specification  Detailed Specifications