Gould Fuses - USCC1 - 30A 600V Mersen UltraSafe USCC Series 1-Pole Modular Fuseholder for Midget and Class CC Fuses

CAD$10.23

Product code: GOUUSCC1

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: USCC1

  In Stock in Gescan

Details

600V 30A SP CC ULTRASAFE

UPC 782001829865
Color White
UNSPSC 39121617
Special Features IP20 Finger-Safe; Optional visual blown fuse indication; DIN-rail mounting; Compact footprint; Quick, tool-free, easy fuse change outs
Certifications UL Listed
Application(how its used) All circuits (including branch-circuits) up to 600 volts (AC or DC) for motors, control circuits, transformers, etc.
Material Polyamide
Voltage 600
Amperage 30
Specification  Detailed Specifications