Gould Fuses - USCC2I - 30A 600V Mersen UltraSafe USCC Series 2-Pole Modular Fuseholder with Indicator for Midget and CC Fuses

CAD$48.71

Product code: GOUUSCC2I

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: USCC2I

  In Stock in Gescan

Details

600V 30A 2P CC ULTSFE W/IND

UPC 782001829896
Color White
UNSPSC 39121617
Special Features IP20 Finger-Safe; Optional visual blown fuse indication; DIN-rail mounting; Compact footprint; Quick, tool-free, easy fuse change outs
Certifications UL Listed
Application(how its used) All circuits (including branch-circuits) up to 600 volts (AC or DC) for motors, control circuits, transformers, etc.
Material Polyamide
Voltage 600
Amperage 30
Specification  Detailed Specifications