Gould Fuses - 60606J - 1 Pole Class-J 60Amp 600V Mersen Fuse Block

CAD$30.94

Product code: GOU60606J

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: 60606J

 Available from Manufacturer

Details

600V 60A J 1P FUSE BLK

UPC 782001664206
UNSPSC 39121617
Certifications UL Listed to standard 4248-8, File E52283; CSA Certified C22.2, Class 6225, File 32169
Material GFPC Phenolic
Voltage 600
Amperage 60
Specification  Detailed Specifications