Gould Fuses - US3J1I - 60A 1-Pole Mersen UltraSafe™ US3J Series Class J Fuse Holder

CAD$64.18

Product code: GOUUS3J1I

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: US3J1I

  In Stock in Gescan

Details

30A J 1P ULTRASAFE W/IND

UPC 782001307745
UNSPSC 39121617
Special Features Finger-safe IP20 protection; Optional blown fuse indicator lights; DIN-rail mount; Compact footprint; Quick, easy fuse change
Certifications UL Listed to standard 4248-8, File E52283
Application(how its used) 600V motors, transformers, lighting, heating, control circuits, general loads
Material Polyamide
Voltage 600
Amperage 30
Specification  Detailed Specifications