Gould Fuses - 30310 - #10-14Cu 1-Pole 30Amp 600VAC Mersen 303 Series Class CC/Midget Open-Style Fuse Blocks - Midget

CAD$6.42

Product code: GOU30310

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: 30310

  In Stock in Gescan

Details

600V 30A ADD FUSE BLK
UPC 782001757861
UNSPSC 39121617
Certifications UL Certification, CSA Certification, CE conformity, ROHS Compliant
Material Tin-plated Copper
Amperage 30
Specification  Detailed Specifications