Gould Fuses - 30313 - #10-14Cu 3-Pole 30Amp 600VAC Mersen 303 Series Class CC/Midget Open-Style Fuse Blocks - Midget
Details
600V 30A 3P FUSE BLK
UPC | 782001757892 |
---|---|
UNSPSC | 39121617 |
Certifications | UL Certification, CSA Certification, CE conformity, ROHS Compliant |
Material | Tin-plated Copper |
Voltage | 600 |
Amperage | 30 | Specification | Detailed Specifications |