Gould Fuses - 30321 - #10-14Cu 1-Pole 30Amp 600VAC Mersen 303 Series Class CC/Midget Open-Style Fuse Blocks - Midget

CAD$8.94

Product code: GOU30321

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: 30321

  In Stock in Gescan

Details

600V 30A SP FUSE BLK
UPC 782001758271
UNSPSC 39121617
Certifications UL Certification, CSA Certification, CE conformity, ROHS Compliant
Material Tin-plated Copper
Amperage 30
Specification  Detailed Specifications