Gould Fuses - USM3 - 30A 800VAC 1000VDC 3-Pole Mersen UltraSafe USM Modular Fuseholder for Midget Fuses
Details
600V 30A 3P MID ULTSFE
UPC | 782001830007 |
---|---|
Color | White |
UNSPSC | 39121617 |
Special Features | IP20 Finger-Safe; Optional visual blown fuse indication; DIN-rail mounting; Compact footprint; Quick, tool-free, easy fuse change outs |
Certifications | UL Recognized Component to standard 4248-14, File E52283 |
Application(how its used) | All circuits up to 600 volts for motors, control circuits, transformers, etc. DC circuits up to 1000VDC |
Material | Polyamide |
Amperage | 30 | Specification | Detailed Specifications |