Gould Fuses - USM3I - 30A 600VAC 600VDC 3-Pole Mersen UltraSafe USM Modular Fuseholder for Midget Fuses

CAD$65.77

Product code: GOUUSM3I

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: USM3I

  In Stock in Gescan

Details

600V 30A 3P MID ULTSFE W/IND
UPC 782001830014
Color White
UNSPSC 39121617
Special Features IP20 Finger-Safe; Optional visual blown fuse indication; DIN-rail mounting; Compact footprint; Quick, tool-free, easy fuse change outs
Certifications UL Recognized Component to standard 4248-14, File E52283
Application(how its used) All circuits up to 600 volts for motors, control circuits, transformers, etc. DC circuits up to 1000VDC
Material Polyamide
Amperage 30
Specification  Detailed Specifications