Gould Fuses - C1N - 1Amp 600VAC 200kA Class CA Mersen HRC-I Fuse

CAD$11.25

Product code: GOUC1N

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: C1N

  Limited quantity: 6 In Stock

Details

Description: The class CA fuse are full-range, current-limiting fuse with a high interrupting rating. Mfs c1n type c-n 1amp Miniature 600v

UPC 068938859541
Amperage 1
Specification  Detailed Specifications