Gould Fuses - CNS25 - 25Amp 600VAC 200kA Class CB CNS Fuse

CAD$10.98

Product code: GOUCNS25

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: CNS25

  Limited quantity: 4 In Stock

Details

Mersen Canadian Class CB fuses are bolt-in type, interchangeable with older Canadian Form I/HRCI fuses for exact replacement. They are not interchangeable with other North American fuses. CB fuses are full-range, current-limiting fuses with a high interrupting rating.

UPC 068938859480
Voltage 600
Amperage 25
Specification  Detailed Specifications