Gould Fuses - CNS3 - 3Amp 600VAC 200kA Class CB CNS Fuse

CAD$10.17

Product code: GOUCNS3

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: CNS3

 Out of Stock

Details

Mersen Canadian Class CB fuses are bolt-in type, interchangeable with older Canadian Form I/HRCI fuses for exact replacement. They are not interchangeable with other North American fuses. CB fuses are full-range, current-limiting fuses with a high interrupting rating.

UPC 78200185949
UNSPSC 39121600
Voltage 600
Amperage 3
Specification  Detailed Specifications