Gould Fuses - FES20 - 20A 600V Mersen Ferraz Shawmut FES Series Class C Fuse

CAD$7.98

Product code: GOUFES20

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: FES20

 Available from Manufacturer

Details

FUSECLASS C FORM II

UPC 068938904029
Special Features BS88 Dimensions.Bolt-in mounting.
Certifications UL Listed
Application(how its used) Short circuit and back-up protection of motor controllers and components.
Diameter 0.81 in
Length 2.06 in
Voltage 600
Amperage 20
Specification  Detailed Specifications