Gould Fuses - FES30 - 30A 600V Mersen Ferraz Shawmut FES Series Class C Fuse

CAD$6.52

Product code: GOUFES30

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: FES30

  In Stock in Gescan

Details

FUSECLASS C FORM II

UPC 068938904043
Special Features BS88 Dimensions.Bolt-in mounting.
Certifications UL Listed
Application(how its used) Short circuit and back-up protection of motor controllers and components.
Diameter 0.81 in
Length 2.06 in
Voltage 600
Amperage 30
Specification  Detailed Specifications