Gould Fuses - FES4 - 4A 600V Mersen Ferraz Shawmut FES Series Class C Fuse

CAD$6.52

Product code: GOUFES4

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: FES4

  In Stock in Gescan

Details

FUSECLASS C FORM II

UPC 068938904111
Special Features BS88 Dimensions.Bolt-in mounting.
Certifications UL Listed
Application(how its used) Short circuit and back-up protection of motor controllers and components.
Diameter 0.81 in
Length 2.06 in
Voltage 600
Amperage 4
Specification  Detailed Specifications