Gould Fuses - FES40 - 40A 600V Mersen Ferraz Shawmut FES Series Class C Fuse

CAD$11.06

Product code: GOUFES40

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: FES40

 Available from Manufacturer

Details

FUSECLASS C FORM II

UPC 068938904050
Special Features BS88 Dimensions.Bolt-in mounting.
Certifications UL Listed
Application(how its used) Short circuit and back-up protection of motor controllers and components.
Diameter 1.06 in
Length 2.19 in
Voltage 600
Amperage 40
Specification  Detailed Specifications