Gould Fuses - FES50 - 50A 600V Mersen Ferraz Shawmut FES Series Class C Fuse

CAD$11.29

Product code: GOUFES50

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: FES50

  In Stock in Gescan

Details

FUSECLASS C FORM II

UPC 068938904197
Special Features BS88 Dimensions.Bolt-in mounting.
Certifications UL Listed
Application(how its used) Short circuit and back-up protection of motor controllers and components.
Diameter 1.06 in
Length 2.19 in
Voltage 600
Amperage 50
Specification  Detailed Specifications