Gould Fuses - FES6 - 6A 600V Mersen Ferraz Shawmut FES Series Class C Fuse

CAD$6.38

Product code: GOUFES6

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: FES6

 Available from Manufacturer

Details

FUSECLASS C FORM II

UPC 068938904128
Special Features BS88 Dimensions.Bolt-in mounting.
Certifications UL Listed
Application(how its used) Short circuit and back-up protection of motor controllers and components.
Diameter 0.81 in
Length 2.06 in
Voltage 600
Amperage 6
Specification  Detailed Specifications