Gould Fuses - FES60 - 60A 600V Mersen Ferraz Shawmut FES Series Class C Fuse

CAD$11.29

Product code: GOUFES60

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: FES60

  In Stock in Gescan

Details

FUSECLASS C FORM II

UPC 068938904067
Special Features BS88 Dimensions.Bolt-in mounting.
Certifications UL Listed
Application(how its used) Short circuit and back-up protection of motor controllers and components.
Diameter 1.06 in
Length 2.19 in
Voltage 600
Amperage 60
Specification  Detailed Specifications