Gould Fuses - FESC100 - 100A 600V Mersen Ferraz Shawmut FES Series Class C Fuse

CAD$65.11

Product code: GOUFESC100

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: FESC100

 Available from Manufacturer

Details

FUSECLASS C FORM II

UPC 068938904142
UNSPSC 39121600
Special Features BS88 Dimensions.Bolt-in mounting.
Certifications UL Listed
Application(how its used) Short circuit and back-up protection of motor controllers and components.
Diameter 1.34 in
Length 2.44 in
Voltage 600
Amperage 100
Specification  Detailed Specifications