Gould Fuses - CRS15 - 15A 600V Mersen CRS Series Class H Type D Standard Fuse

CAD$5.81

Product code: GOUCRS15

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: CRS15

  In Stock in Gescan

Details

FUSEDUAL.ELE T/D (600V) SAME

UPC 068938834302
Certifications CSA Certified
Diameter 0.81 in
Length 5.00 in
Voltage 600
Amperage 15
Specification  Detailed Specifications