Gould Fuses - CRS20 - 20A 600V Mersen CRS Series Class H Type D Standard Fuse

CAD$5.81

Product code: GOUCRS20

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: CRS20

  In Stock in Gescan

Details

FUSEDUAL.ELE T/D (600V) SAME

UPC 068938834326
Certifications CSA Certified
Diameter 0.81 in
Length 5 in
Voltage 600
Amperage 20
Specification  Detailed Specifications