Gould Fuses - CRS200 - 200A 600V Mersen CRS Series Class H Type D Standard Fuse

CAD$39.29

Product code: GOUCRS200

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: CRS200

  In Stock in Gescan

Details

FUSEDUAL.ELE T/D (600V)

UPC 068938834487
Certifications CSA Certified
Diameter 1.88 in
Length 9.63 in
Voltage 600
Amperage 200
Specification  Detailed Specifications