Gould Fuses - CRS30 - 30A 600V Mersen CRS Series Class H Type D Standard Fuse

CAD$5.81

Product code: GOUCRS30

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: CRS30

  In Stock in Gescan

Details

FUSEDUAL.ELE T/D (600V) SAME

UPC 068938834340
Certifications CSA Certified
Diameter 0.81 in
Length 5.00 in
Voltage 600
Amperage 30
Specification  Detailed Specifications