Gould Fuses - CRS60 - 60A 600V Mersen CRS Series Class H Type D Standard Fuse

CAD$9.84

Product code: GOUCRS60

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: CRS60

  In Stock in Gescan

Details

FUSEDUAL.ELE T/D (600V) SAME

UPC 068938834395
Certifications CSA Certified
Diameter 1.06 in
Length 5.50 in
Voltage 600
Amperage 60
Specification  Detailed Specifications