Gould Fuses - NRN100 - 100A 250V NRN Series Class H Non-Time Delay Fuse

CAD$7.02

Product code: GOUNRN100

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: NRN100

  In Stock in Gescan

Details

FUSEONETIME (250V)

UPC 068938830250
UNSPSC *
Diameter 1.06 in
Length 5.88 in
Amperage 100
Specification  Detailed Specifications