Gould Fuses - NRN15 - 15A 250V Mersen NRN Series Class H Non-Time Delay Fuse

CAD$5.90

Product code: GOUNRN15

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: NRN15

  In Stock in Gescan

Details

FUSEONETIME (250V)

UPC 068938999674
UNSPSC *
Diameter 0.56 in
Length 2 in
Amperage 15
Specification  Detailed Specifications