Gould Fuses - NRN20 - 20A 250V Mersen NRN Series Class H Non-Time Delay Fuse

CAD$3.52

Product code: GOUNRN20

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: NRN20

  In Stock in Gescan

Details

FUSE ONETIME (250V) SAME AS F

UPC 068938999629
UNSPSC *
Diameter 0.56 in
Length 2 in
Amperage 20
Specification  Detailed Specifications