Gould Fuses - NRN30 - 30A 250V Mersen NRN Series Class H Non-Time Delay Fuse

CAD$5.90

Product code: GOUNRN30

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: NRN30

  In Stock in Gescan

Details

FUSEONETIME (250V)

UPC 068938830137
Special Features Non-time delay.250V and 600V applications.
Certifications Type "P" (15 - 60A)
Diameter 0.56 in
Length 2 in
Voltage 250
Amperage 30
Specification  Detailed Specifications