Gould Fuses - NRN40 - 40A 250V NRN Series Class H Non-Time Delay Fuse

CAD$9.00

Product code: GOUNRN40

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: NRN40

  In Stock in Gescan

Details

FUSEONETIME (250V) SAME AS FA

UPC 068938830175
UNSPSC *
Diameter 0.81 in
Length 3 in
Amperage 40
Specification  Detailed Specifications