Gould Fuses - NRN400 - 400A 250V NRN Series Class H Non-Time Delay Fuse

CAD$52.24

Product code: GOUNRN400

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: NRN400

  In Stock in Gescan

Details

FUSEONETIME (250V)

UPC 068938830359
UNSPSC *
Diameter 2.13 in
Length 8.63 in
Amperage 400
Specification  Detailed Specifications