Gould Fuses - NRN50 - 50A 250V NRN Series Class H Non-Time Delay Fuse

CAD$9.00

Product code: GOUNRN50

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: NRN50

  In Stock in Gescan

Details

FUSEONETIME (250V) SAME AS FA

UPC 068938830199
UNSPSC *
Diameter 0.81 in
Length 3 in
Amperage 50
Specification  Detailed Specifications