Gould Fuses - NRN60 - 60A 250V NRN Series Class H Non-Time Delay Fuse

CAD$8.28

Product code: GOUNRN60

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: NRN60

  In Stock in Gescan

Details

FUSEONETIME (250V) SAME AS FA

UPC 068938830205
Diameter 0.81 in
Length 3.00 in
Amperage 60
Specification  Detailed Specifications