Gould Fuses - NRN70 - 70A 250V NRN Series Class H Non-Time Delay Fuse

CAD$12.70

Product code: GOUNRN70

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: NRN70

  In Stock in Gescan

Details

FUSEONETIME (250V)

UPC 068938830229
UNSPSC *
Diameter 1.06 in
Length 5.88 in
Amperage 70
Specification  Detailed Specifications