Gould Fuses - NRS100 - 100A 600V Mersen NRS Series Class H Non-Time Delay Fuse

CAD$23.78

Product code: GOUNRS100

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: NRS100

  In Stock in Gescan

Details

FUSEONETIME (600V) SAME AS FA

UPC 068938830694
UNSPSC *
Diameter 1.38 in
Length 7.88 in
Amperage 100
Specification  Detailed Specifications