Gould Fuses - NRS20 - 20A 600V Mersen NRS Series Class H Non-Time Delay Fuse

CAD$8.52

Product code: GOUNRS20

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: NRS20

  In Stock in Gescan

Details

FUSEONETIME (600V)

UPC 068938830588
UNSPSC *
Diameter 0.81 in
Length 5 in
Amperage 20
Specification  Detailed Specifications