Gould Fuses - NRS200 - 200A 600V Mersen NRS Series Class H Non-Time Delay Fuse

CAD$44.80

Product code: GOUNRS200

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: NRS200

  In Stock in Gescan

Details

FUSEONETIME (600V) SAME AS FA

UPC 068938830748
Diameter 1.88 in
Length 9.63 in
Amperage 200
Specification  Detailed Specifications