Gould Fuses - NRS30 - 30A 600V Mersen NRS Series Class H Non-Time Delay Fuse

CAD$8.52

Product code: GOUNRS30

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: NRS30

  In Stock in Gescan

Details

FUSEONETIME (600V)

UPC 068938830601
UNSPSC *
Diameter 0.81 in
Length 5 in
Amperage 30
Specification  Detailed Specifications